Shop All Sponges and Scouring Pads
Boardwalk
Light-Duty White Pad, 4 x 10, PK20
Mfr # 8440BWK
Zoro # G4065459
product price: $27.79
/pk 20, $1.39/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Color White
- Includes 20 EA
- Weight 3.3 lbs
- Size 4.63" x 10"
Product Information
- Brand Boardwalk
- MFR # 8440BWK
- Zoro # G4065459
- UPC # 10749507986215
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 4.63" x 10" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | White |
Includes | 20 EA |
Weight | 3.3 lbs |
Type | Pad |
Features | For Use With Utility Pad Holder (Sold Separately) |
For Use With | 3M™ 6472 |
Description
Boardwalk® Light-Duty White Pad, 4 x 10, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- TOTALTOOLS Industries Inc 70521 Stainless Steel Wire Scratch Brush With Wood Handle (TO858912)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x24", 6 ga., Clear, PK1000 (RS242406N)
- ETTORE Universal Angle Adapter (45006)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- U.S. PUMICE US Pumice Pumie Heavy Duty Scouring Stick For Bath/Toilet 6 in. L (HDW-12)
- Boardwalk Sponges and Scouring Pads