Shop All Sponges and Scouring Pads
Boardwalk
Light Duty Scour Pad, White, 6 x 9, PK20
Mfr # 98BWK LD
Zoro # G4065090
product price: $9.79
/pk 20, $0.49/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Color White
- Type Pad
- Size 6" x 9"
- Weight 1 lbs
Product Information
- Brand Boardwalk
- MFR # 98BWK LD
- Zoro # G4065090
- UPC # 10749507987168
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Size | 6" x 9" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | White |
Type | Pad |
Weight | 1 lbs |
Description
Boardwalk® Light Duty Scour Pad, White, 6 x 9, 20/Carton
- •Ideal for glass, stainless steel, porcelain, chrome, copper, and ceramic surfaces.
- •Tough on stains, but won't scratch or dull most surfaces.
- •Textured surface is great for wiping dirt, grease, and grime.
- •Made from synthetic fibers that are designed to last longer.
- •Compatible with Boardwalk® Swivel Pad Holder (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCODILE CLOTH Crocodile Cloth Paint, Huge Cloths, PK100 (6920)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- Boardwalk Sponges and Scouring Pads