Shop All Disposable Gloves
Boardwalk
Latex Exam Gloves, 4.8 mil Palm, Latex, Powder-Free, M, 1000 PK, Natural
Mfr # 351MCT
Zoro # G510746334
product price: $76.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Natural
- Material Latex
- Palm Thickness 4.8 mil
- Latex-Free No
Product Information
- Brand Boardwalk
- MFR # 351MCT
- Zoro # G510746334
- UPC # 749507988052
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Natural |
Material | Latex |
Palm Thickness | 4.8 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, X-large, Class 2 (SV544BKC-2 XL)
- XPOSE SAFETY PG500, Poly Disposable Gloves, Poly, L, 2 PK, Clear (PG500L-2-X-S)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (395MCTA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (380XLBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- Boardwalk Gloves & Hand Protection