Shop All Dishwashing Detergents
Boardwalk
Industrial Strength Pot and Pan Detergent, 1 Gal Bottle, PK4
Mfr # 209800-41ESSN
Zoro # G6102553
product price: $50.65
/pk 4, $12.66/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Chemicals For Use On Most Hard Surfaces
- Cleaner Container Size 1 gal
- Application Hand Dishwashing
Product Information
- Brand Boardwalk
- MFR # 209800-41ESSN
- Zoro # G6102553
- UPC # 10749507001635
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Chemicals For Use On | Most Hard Surfaces |
Application | Hand Dishwashing |
For Use On | Most Hard Surfaces |
Effective to Remove | Grease; Food |
Net Weight | 35 lbs |
Container Type | Bottle |
Form | Liquid |
Description
Boardwalk® Industrial Strength Pot and Pan Detergent, 1 Gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05261A)
- FRESHWAVE IAQ Gel Wall Mount Unit, 8 oz., Plastic, PK6 (584-6)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Blue, Polypropylene (FG757888BLUE)
- ATRIX Nozzle Set for Atrix Backpack Series Vacuums (BP45)
- BOARDWALK Med Duty Scrubbing Sponge, Ylw/Grn, PK20 (BWK174)
- BOARDWALK Industrial Strength Pot and Pan Detergent, 1 Gal Bottle (BWK7714EA)
- METHOD Detergent, Dish, Seamineral (00734)
- ECOS PRO Manual Dishwashing Liquid, 5 gal., Pear (PL9720/05)
- DAWN Dish Detergent, Liquid, 5-Gallon, Translucent Blue (PGC70681)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- Boardwalk Dishwashing Detergents