Shop All Floor Machine Pads
Boardwalk
High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5
Mfr # BWK4017HIP
Zoro # G4048972
product price: $25.19
/pk 5, $5.04/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 3.877 lbs
- Application Stripping
Product Information
- Brand Boardwalk
- MFR # BWK4017HIP
- Zoro # G4048972
- UPC # 10749507985966
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 3.877 lbs |
Application | Stripping |
Used On | Finished Floors |
Color | Black |
Description
Boardwalk® High Performance Stripping Floor Pads, 17" Diameter, Grayish Black, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK32 (51700-81053)
- GUNK Cleaner/Degreaser, 15 Oz Aerosol Can, Gel (EBGEL)
- BASICWISE Paper Towel Roll Holder Stand, Black (QI003808)
- BOARDWALK Polishing Floor Pads, 16" Diameter, White, PK5 (BWK4016WHI)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- HIRETECH Abrasive Disc, Paper Back 80 Grit, PK50 (01046)
- Boardwalk Floor Machine Pads