Shop All Floor Machine Pads
Boardwalk
Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, PK5
Mfr # BWK4019GRE
Zoro # G4049094
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Green
- Diameter 19"
Product Information
- Brand Boardwalk
- MFR # BWK4019GRE
- Zoro # G4049094
- UPC # 10749507985782
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Scrubbing |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Green |
Face Weight | 3.95 lbs |
Used On | Finished Floors |
Application | Scrubbing |
Standards | LEED Applicable |
Description
Boardwalk® Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dishwashing Detergent, 52 oz., Orange, PK6 (149860)
- GLADE Air Freshener Refill, f/Auto Spray, Clean Linen, 12.4oz, PK 6 (SJN310909CT)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- MR. CLEAN Multipurpose Cleaner with febreze, 128 fl oz (4 quart) Bottle, Meadows & Rain, 4 PK (PGC23124CT)
- BOARDWALK Polishing Floor Pads, 18" Diameter, White, PK5 (BWK4018WHI)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Stripping Floor Pads, 21" Diameter, Black, PK5 (BWK4021BLA)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- Boardwalk Floor Machine Pads