Shop All Floor Machine Pads
Boardwalk
Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5
Mfr # BWK4018GRE
Zoro # G4049569
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Diameter 18"
- Color Green
Product Information
- Brand Boardwalk
- MFR # BWK4018GRE
- Zoro # G4049569
- UPC # 10749507985874
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 18" |
Details
Floor Application | Scrubbing |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Green |
Used On | Finished Floors |
Application | Scrubbing |
Face Weight | 3.63 lbs |
Standards | LEED Applicable |
Description
Boardwalk® Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK (641459)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- BOARDWALK Polishing Floor Pads, 16" Diameter, White, PK5 (BWK4016WHI)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- Boardwalk Floor Machine Pads