Shop All Floor Machine Pads
Boardwalk
Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5
Mfr # BWK4013GRE
Zoro # G4048780
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Used On Finished Floors
- Diameter 13"
Product Information
- Brand Boardwalk
- MFR # BWK4013GRE
- Zoro # G4048780
- UPC # 10749507986154
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Scrubbing |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Finished Floors |
Color | Green |
Application | Scrubbing |
Face Weight | 1.935 lbs |
Standards | LEED Applicable |
Description
Boardwalk® Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- 3M Scouring Pad, 86, Heavy Duty, 6"X9" (48011-05509)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- BOARDWALK Buffing Floor Pads, 20 x 14, Red, 10PK (7100115809)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- BOARDWALK Polishing Floor Pads, 16" Diameter, White, PK5 (BWK4016WHI)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 21" Diameter, PK5 (BWK4021NHE)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- Boardwalk Floor Machine Pads