Boardwalk

396 Series, Nitrile Disposable Gloves, 4.4 mil Palm, Nitrile, Powder-Free, L, 100 PK


product price: $12.35
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nitrile
  • Palm Thickness 4.4 mil
  • Length 9 1/2 in
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size L
Length 9 1/2 in

Details

Item Nitrile Disposable Gloves
Color Black
Material Nitrile
Palm Thickness 4.4 mil
Powdered/Powder-Free Powder-Free
Series 396 Series
Features 396 Series
Language Disposable
Cuff Rolled
Special Features Industrial Powder-Free Black Nitrile
Thumb Style Standard

Description

For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.