Shop All Squeegees
Boardwalk
Gen-Duty Squeegee, 8" Sponge/Rubber Blade, Black/Red, 21" Metal Handle
Mfr # BWK824
Zoro # G4065212
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 8"
- Material Rubber; Synthetic Sponge
- Squeegee Blade Material Rubber; Synthetic Sponge
- Width 8"
- Handle Material Metal
Product Information
Dimensions
Squeegee Blade Width | 8" |
Length | 21" |
Width | 8" |
Handle Length | 21" |
Details
Item | Squeegees |
Material | Rubber; Synthetic Sponge |
Squeegee Blade Material | Rubber; Synthetic Sponge |
Handle Material | Metal |
Handle Design | Straight |
Color | Black/Red |
Features | Straight Handle |
Description
Boardwalk® General-Duty Squeegee, 8" Sponge/Rubber Blade, Black/Red, 21" Metal Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Wheel Cap (830611)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black, PK12 (BWK04212)
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- BOARDWALK General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle (BWK816)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Rear Squeegee Blade for 18" and 20" Scrubber (VF82063)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- VIKAN VIKAN Yellow 16" Floor Squeegee (71406)
- ETTORE Master Brass Squeegee Channel 18 Inch 12 Pack, 12PK (1144)
- MOERMAN Complete Microfiber Stripwasher 10 Inch (17780, 17760)
- TOUGH GUY TOUGH GUY Black and Red 10-1/2" Hand Squeegee (1EUC2)
- Boardwalk Squeegees