Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Gem Urinal Screen, Orange, Mango, PK12
Mfr # BWKGEMMAN
Zoro # G7266338
original price:
$44.27
26% off
new price: $32.39
/pk 12, $2.70/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Mango
- Color Orange
- Fixture Type Urinal Screen
- Standards VOC Compliant
Product Information
- Brand Boardwalk
- MFR # BWKGEMMAN
- Zoro # G7266338
- UPC # 749507986898
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mango |
Item | Toilet and Urinal Deodorizers |
Color | Orange |
Fixture Type | Urinal Screen |
Standards | VOC Compliant |
Description
Toilet and Urinal Deodorizers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Performer Wood Concrete Finish Broom, 36 (CC256)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- BOARDWALK Urinal Screen w/Non-Para Cleaner Block, Green Apple, PK12 (BWKNUS)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers