Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, PK12
Mfr # BWKGEMMAN
Zoro # G4061055
product price: $28.39
/pk 12, $2.37/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Shape - Odor Control 30 Fragrance
- Cleaner Container Size 30 Fragrance
- Color Orange
- Fixture Type Urinal Screen
Product Information
- Brand Boardwalk
- MFR # BWKGEMMAN
- Zoro # G4061055
- UPC # 749507986898
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 30 Fragrance |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mango |
Shape - Odor Control | 30 Fragrance |
Color | Orange |
Fixture Type | Urinal Screen |
Item | Toilet & Urinal Deodorizers |
Standards | VOC Compliant |
Description
Boardwalk® Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- DIVERSEY Air Care Dispenser, Cartridge, White, PK6 (D100910596)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Blue, Cotton Blossom Fragrance, PK12 (BWKGEMCBL)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Red/Melon, PK10 (TBC-10R-10)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers