Shop All Eyewash Stations
Boardwalk
Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station
Mfr # 54842
Zoro # G4599513
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.5"
- Width 10.75"
- Depth 3.75"
Product Information
- Brand Boardwalk
- MFR # 54842
- Zoro # G4599513
- UPC # 749507981169
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 17.5" |
Width | 10.75" |
Depth | 3.75" |
Description
Boardwalk® Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- NMC Fire Extinguisher Sign (M23P)
- HILLMAN 2" Blk #8 Adhesive (839394)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 12.25" L x 3.25" W x 14" H (PLS1495)
- FIRST AID ONLY Eye Wash Kit (7-009)
- SAS SAFETY EYEWASH STATION (BOTTLE TYPE) (SA5132)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- BRADY Eyewash Station in Clear (PD996E)
- Boardwalk Eyewash Stations