Shop All Tape Measures
Boardwalk
Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations
Mfr # BWKTAPEM25
Zoro # G4578979
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
- Measurement Type Standard
- Material Metal
- Width 1"
Product Information
- Brand Boardwalk
- MFR # BWKTAPEM25
- Zoro # G4578979
- UPC # 749507000051
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Width | 1" |
Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Measurement Type | Standard |
Material | Metal |
Type | Locking Rule |
Description
The Boardwalk BWKTAPEM25 Easy Grip Tape Measure is an affordable tool for any home or job site. The tape measure features a durable, heavy duty blade that resists corrosion and breaks. It has a 25 foot length for measuring larger spaces with ease. It also features black and yellow markings to make it easy to read measurements in different conditions. The Boardwalk BWKTAPEM25 Easy Grip Tape Measure is the essential tool you need on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- FISCH Tennon / Plug Cutter (FSE-011248)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- CURRENT TOOLS Dispenser for Conduit Measuring Tape (CMT30D)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- THE BRUSH MAN Open-Type Measuring Reel, 100’, 5PK (TAPE-MEAS 100)
- Boardwalk Measuring and Layout Tools