Shop All Disposable Cups and Lids
Boardwalk
Disp Cold Cup, 10 oz, Translucent, PK1000
Mfr # BWKTRANSCUP10CT
Zoro # G2825332
product price: $53.99
/pk 1000, $0.05/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Product Information
- Brand Boardwalk
- MFR # BWKTRANSCUP10CT
- Zoro # G2825332
- Country of Origin China
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA Oliver Bread Slicer Blades, PK32 (R303)
- ZAREBA Pin Brace 10 Inch (1714-5)
- DEXTER RUSSELL 9 in Offset Sandwich Knife (SG163-9SCB-PCP)
- PIPER PRODUCTS Humidity Control Thermostat With Knob (705757)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Translucent Plastic Cold Cups, 20 oz, Clear, 50PK (BWKTRANSCUP20PK)
- BOARDWALK Soufflé/Portion Cups, 2 oz, Polypropylene, Black, PK2500 (PRTN2BL)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- BOARDWALK Translucent Plastic Cold Cup 10 oz., Pk100 (BWK TRANSCUP10)
- BOARDWALK Clear Plastic PET Cups, 14 oz, 50PK (BWKPET14PK)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- Boardwalk Disposable Cups and Lids