Shop All Disposable Cutlery
Boardwalk
Cutlery Kit, Fork/Knife/Napk, 4 pcs., PK250
Mfr # FKTNHWPSWH
Zoro # G9739389
product price: $32.45
/pk 250, $0.13/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Teaspoon; Napkin
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Length 7.48"
Product Information
- Brand Boardwalk
- MFR # FKTNHWPSWH
- Zoro # G9739389
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7.48" |
Details
Disposable Cutlery Grouping | Fork; Knife; Teaspoon; Napkin |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Material | Polystyrene |
Color | White |
Weight | 10.979 lbs |
Description
Cutlery Kit,Fork/Knife/Napk,4 pcs.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE $8.25" COARSE WHITE WAFFLE PAD (BUF899WG)
- GE Filter (FXUTC)
- HENRY AND HENRY Henry And Henry Crown Peach Filling, 18lbs (10197789)
- CARBONA Stain Devils Spot Remover Chocolate, Ketchup & Mustard, 1.7 Ounce (405/24)
- BOARDWALK School Cutlery Kit, Napkin/Spork/Straw, White, PK1000 (SCHOOLMWPP)
- BOARDWALK Mediumweight Polystyrene Cutlery, Knife, White, PK100 PK (BWK KNIFEMWPS)
- BOARDWALK Boardwalk® MWPPFK, Forks, Polypropylene, White, 1000/Carton (MWPPFK)
- BOARDWALK Boardwalk® BWK6KITMW, Wrapped Cutlery Kit, Plastic, White, 250/Carton (FK-FSKW-NSP-LAG)
- BOARDWALK Heavyweight Polypropylene Cutlery, Tasting Spoon, White, PK3000, 3000PK (BWKTASTERSPOON)
- BOARDWALK Four-Piece Cutlery Kit, Fork/Knife/Napkin/Teaspoon, Black, PK250 (FKTNMWPSBLA)
- DIXIE FOOD SERVICE Dixie® CH0180DX7, Tray w/Forks, Knives, Spoons, Plastic, Crystal, 1800/Carton (CH0180DX7)
- Boardwalk Disposable Cutlery