Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWKCM20032
Mfr # BWKCM20032
Zoro # G4051930
product price: $93.45
/pk 12, $7.79/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 32 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Product Information
Dimensions
Mop Pad Size | 32 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Includes | Includes 12 mop heads per case. |
Color | White |
Material | Cotton |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 24 lbs |
Description
Boardwalk® Mop Head, Cotton, Cut-End, White, 4-Ply, 32oz, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Replacement Lid Dispenser Door For L2200C, 5 in. dia, Black (100662)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- OIL-DRI Absorbent Pad, 2 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L70320)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- BOARDWALK Dust Mop, Clip-On Connection, Black, BWK1418 (BWK1418)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT (BWK2020RCT)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- CARLISLE FOODSERVICE 4 Ply Finishing Mop, 20 z Dry Wt, Rayon (369675B00)
- Boardwalk Mops