Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT
Mfr # BWK2032CCT
Zoro # G4054399
product price: $83.19
/pk 12, $6.93/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #32
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Product Information
Dimensions
Mop Pad Size | #32 |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Application | Floors |
Weight | 18 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, No. 32, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 28 qt Rectangular Trash Can, Black (R4030BLK)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- UNGER Brass Squeegee Handle, 3-1/2"L, Brass (GS000)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- BOARDWALK 60 in L Dust Mop, Looped-End, Blue, Synthetic (BWKHL365BSPC)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT4)
- Boardwalk Mops