Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, BWK724CEA
Mfr # BWK724CEA
Zoro # G4054134
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Product Information
Dimensions
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
For Use With | UNISAN 834 |
Features | Washable |
Application | Floors |
Weight | 1.47 lbs |
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Cotton, 24oz, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad 5400N, 13", Green, PK5 (5400N 581)
- CRC CRC 5 gal. Pail, Contact Cleaner (03131)
- AIR WORKS Urinal Screen, Round, Evergreen, PK60 (AWUS005)
- TOUGH GUY 4-3/4 gal. Rectangular Bucket, 11" H, Gray, Plastic (1ELK4)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- BOARDWALK Medium Wet Mop, Green, Microfiber (BWKMWTMG)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20016 (BWKCM20016)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM20032 (BWKCM20032)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- GENUINE JOE Large Mop Refill, Cotton, GJO48260 (GJO48260)
- Boardwalk Mops