Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, BWK2020CEA
Mfr # BWK2020CEA
Zoro # G4053565
original price:
$6.79
8% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #20
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Product Information
Dimensions
Mop Pad Size | #20 |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
Application | Floors |
Weight | 0.5 lbs |
Compatible With | Handle; BWK603, BWK605, BWK620 |
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, No. 20, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- 3M Griddle Pad 46N, 4"x5-1/4", PK20 (46N)
- WARNER SS Stripper Brush, Soft Grip, 12PK (3410493)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- BOARDWALK 18 in x 5 in Wet Mop, White, Lambswool (BWK4418)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- Boardwalk Floor Mops, Buckets & Wringers