Shop All Mops
Boardwalk
Cut-End Dust Mop, White, Cotton, BWK1312
Mfr # BWK1312
Zoro # G4051675
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 12 in x 5 in
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut End
Product Information
Dimensions
Mop Pad Size | 12 in x 5 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | White |
Includes | Includes one industrial dust head. |
Material | Cotton |
Application | Floor Maintenance |
Features | Washable |
Weight | 0.667 lbs |
Description
Boardwalk® Mop Head, Dust, Cotton, 12 x 5, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Ultra Laundry Basket Wht (12258004)
- PERFORMANCE PLUS 4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P10020 (P10020)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Push, Smoke (92013)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT (BWK2032CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BISSELL Bissell PowerFresh Steam Mop - Bissell 1940 (1940)
- Boardwalk Mops