Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Mango, Solid, Clear, PK10
Mfr # BWKCURVEMAN
Zoro # G5166680
product price: $31.49
/pk 10, $3.15/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Mango
- Color Clear
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Product Information
- Brand Boardwalk
- MFR # BWKCURVEMAN
- Zoro # G5166680
- UPC # 749507986942
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Mango |
Color | Clear |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Features | Clear |
Net Weight | 1.8 lbs |
Container Type | Box |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Description
Boardwalk® Curve Air Freshener, Mango, Solid, Clear, 10/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- MIDLAB Inc. Maxim Renew Shampoo Carpet Cleaner 1 Gallon Clean Scent CC910, 4PK (091000-41)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Solid, Green, PK10 (BWKCURVECME)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- BOARDWALK Curve Air Freshener, Mango, Clear, PK60 (BWKCURVEMANCT)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- DIVERSEY Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2 (DVO94377150)
- Boardwalk Air Fresheners & Odor Eliminators