Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Mango, Clear, PK60
Mfr # BWKCURVEMANCT
Zoro # G5165000
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Mango
- Color Clear
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Product Information
- Brand Boardwalk
- MFR # BWKCURVEMANCT
- Zoro # G5165000
- UPC # 10749507986949
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Mango |
Color | Clear |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Net Weight | 10 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Features | Clear |
Container Type | Box |
Description
Boardwalk® Curve Air Freshener, Mango, Clear, 10/Box, 6 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- EASY-OFF® Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid (62338-99624)
- IRON-A-WAY Iron-A-Way AE-42 With Mirror Door; Right Hinged (AE42MDU)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene (5CJH8)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- Boardwalk Air Fresheners & Odor Eliminators