Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10
Mfr # BWKCURVECBL
Zoro # G5166014
product price: $31.45
/pk 10, $3.15/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Cotton Blossom
- Color Blue
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Product Information
- Brand Boardwalk
- MFR # BWKCURVECBL
- Zoro # G5166014
- UPC # 749507986911
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Cotton Blossom |
Color | Blue |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Application | Odor Control |
Container Type | Box |
Net Weight | 1.8 lbs |
Item | Air Fresheners/Odor Eliminators |
Features | Blue |
Description
Boardwalk® Curve Air Freshener, Cotton Blossom, Solid, Blue, 10/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- KOHLER Square Toilet Paper Holder (23292-CP)
- GLOBAL INDUSTRIAL 10 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670218)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, Open Top, Plastic (FG261000GRAY)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Solid, Green, PK10 (BWKCURVECME)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- Boardwalk Air Fresheners & Odor Eliminators