Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Cotton Blossom, Blue, PK60
Mfr # BWKCURVECBLCT
Zoro # G5166933
product price: $167.99
/pk 60, $2.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Cotton Blossom
- Color Blue
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Product Information
- Brand Boardwalk
- MFR # BWKCURVECBLCT
- Zoro # G5166933
- UPC # 10749507986918
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Cotton Blossom |
Color | Blue |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 10 lbs |
Container Type | Box |
Features | Blue |
Description
Boardwalk® Curve Air Freshener, Cotton Blossom, Blue, 10/Box, 6 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- TOUGH GUY Hand Held Dust Pan, Green, Polyethylene (48LZ17)
- ATRIX Clear 5.6' Hose (AVPA008)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Solid, Green, PK10 (BWKCURVECME)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- CHASE PRODUCTS 15 oz Spring Linen Spray Air Freshener (5176)
- Boardwalk Air Fresheners & Odor Eliminators