Shop All Bath and Shower Mats
Boardwalk
Commode Mat 2.0, Absorbant, Rubber, 22 x 22, Black, PK6
Mfr # PSCM-P-000I006M-00-21430
Zoro # G7733684
product price: $55.59
/pk 6, $9.27/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 22"
- Width 22"
- Weight 6 lbs
- Material Rubber
Product Information
- Brand Boardwalk
- MFR # PSCM-P-000I006M-00-21430
- Zoro # G7733684
- UPC # 10749507980121
- Country of Origin United States
- Category Bath and Shower Mats
Dimensions
Length | 22" |
Width | 22" |
Details
Item | Mats |
Color | Black |
Weight | 6 lbs |
Material | Rubber |
Backing | Gripper |
Description
Boardwalk® Commode Mat 2.0, Absorbant, Rubber, 22 x 22, Black, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- BLUM Metabox C-15 3/4 Extension Sides High 20 in. White Set (320H5000C15)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- BOARDWALK Commode Mat 2.0, Rubber, 22.88 x 22, Gray/White, PK6 (BWKCMGW)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Black (903237XPT)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- Boardwalk Bath and Shower Mats