Shop All All Purpose Cleaners
Boardwalk
Cleaners & Detergents, 32 oz Spray Bottle, Unscented, 12 PK
Mfr # 37112
Zoro # G5431067
product price: $69.29
/pk 12, $5.77/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Ready to Use/Concentrated Ready to Use
Product Information
- Brand Boardwalk
- MFR # 37112
- Zoro # G5431067
- UPC # 092006000399
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Ready to Use/Concentrated | Ready to Use |
Item | Cleaners & Detergents |
Standards | CGMP (Current Good Manufacturing Practice) Certified |
Chemicals For Use On Surface | Hard Surfaces |
Cleaner Form | Liquid |
Application | All Purpose |
Net Weight | 28.8 lbs |
Cleaner Container Type | Spray Bottle |
For Use On | Hard Surfaces |
Physical Form | Liquid |
Effective to Remove | Dust; Grease; Grime |
Description
Natural All Purpose Cleaner, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (14301)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- KIMBERLY-CLARK PROFESSIONAL Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Lavender (BWK4802EA)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Lavender, 4 PK (951300-41ESSN)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented (BWK4724EA)
- MR. CLEAN Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Liquid 16 oz (3700079129)
- Boardwalk All Purpose Cleaners