Shop All Disinfectants and Sanitizers
Boardwalk
Cleaners & Detergents, 3 L Bottle, Floral, 2 PK
Mfr # 651700-39ESSN
Zoro # G7728084
product price: $96.59
/pk 2, $48.30/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 3 L
- Fragrance Floral
- Primary Chemical Alklyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride
- Capacity 3 L
Product Information
- Brand Boardwalk
- MFR # 651700-39ESSN
- Zoro # G7728084
- UPC # 10749507000485
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 3 L |
Details
Container Type | Bottle |
Fragrance | Floral |
Item | Cleaners & Detergents |
Primary Chemical | Alklyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride |
Capacity | 3 L |
Net Weight | 15.1 lbs |
Surface | Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 10324-108; EPA List N |
For Use On | Dirt; Food Residue; Food Stains; Grease; Grime; Mildew; Mold; Soap Scum; Urine |
Physical Form | Liquid |
Description
Boardwalk® PDC Neutral Disinfectant, Floral Scent, 3 Liter Bottle, 2/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICOPEE 24x24 Stretch 'N Dust Medium Duty Yellow With Orange Dot Cloths, PK100 (0416)
- BRADY Sorbents, 71 gal, 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- WEILER 54" Wet Mop Handle, Jaw Style (75130)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- BOARDWALK Boardwalk® Ultra Germicidal Bleach, 1 Gal Bottle, 6/Carton (3406)
- BOARDWALK Cleaners & Detergents, 1 gal. Bottle, Floral, 4 PK (651700-41ESSN)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 4PK (RMR141GRTU-4pk)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 6 X 6.75in, 160/Cannister (13-1100)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- Boardwalk Disinfectants and Sanitizers