Shop All Disinfectants and Sanitizers
Boardwalk
Cleaners & Detergents, 1 gal. Bottle, Floral, 4 PK
Mfr # 651700-41ESSN
Zoro # G7728285
product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Floral
- Primary Chemical Alklyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride
- Capacity 1 gal
Product Information
- Brand Boardwalk
- MFR # 651700-41ESSN
- Zoro # G7728285
- UPC # 10749507000416
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Floral |
Item | Cleaners & Detergents |
Primary Chemical | Alklyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride |
Capacity | 1 gal |
Physical Form | Liquid |
Standards | EPA Reg. No. 10324-108; EPA List N |
Surface | Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel |
For Use On | Dirt; Food Residue; Food Stains; Grease; Grime; Mildew; Mold; Soap Scum; Urine |
Application | Disinfectant/Cleaner |
Net Weight | 36.1 lbs |
Description
Boardwalk® Neutral Disinfectant, Floral Scent, 1 gal Bottle, 4/Carton
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- ELITE MOPS & BROOMS Mop Head, 24 oz Dry Wt, Cut-End, Rayon, 112-RAY-24 (112-RAY-24)
- HERITAGE BAG Trash Bags, 100 PK (X6438SK2)
- BOARDWALK Boardwalk® Ultra Germicidal Bleach, 1 Gal Bottle, 6/Carton (3406)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 12 PK (CLO32251)
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- RMC Enviro Care Neutral Disinfectant EZ-Mix, 64 fl oz (2 quart) Neutral, Blue, 4 PK (RCM11828899)
- Boardwalk Disinfectants and Sanitizers