Shop All Disinfectants and Sanitizers
This Product is Discontinued
Boardwalk
Cleaners & Detergents, 1 gal. Bottle, 6 PK (Discontinued)
Mfr # 11007195043
Zoro # G6101241
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 gal.
- Primary Chemical NaOcl
- Capacity 1 gal
- Standards EPA Reg. No. 70271-13; EPA List N
Product Information
- Brand Boardwalk
- MFR # 11007195043
- Zoro # G6101241
- UPC # 20059647540015
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Primary Chemical | NaOcl |
Capacity | 1 gal |
Standards | EPA Reg. No. 70271-13; EPA List N |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Effective to Remove | Bacteria; Organic Matter; Stains |
Net Weight | 58 lbs |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Application | Bleach |
Physical Form | Liquid |
Description
Boardwalk® Ultra Germicidal Bleach, 1 Gallon Bottle, 6/carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.