Shop All Brooms
Boardwalk
Broom Heads, White, 2" L Bristles
Mfr # BWK3210
Zoro # G5170844
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 2"
- Bristle Material Tampico Fiber
- Bristle Color White
- Length 10"
- Brush Length 10"
Product Information
Dimensions
Bristle Length | 2" |
Length | 10" |
Brush Length | 10" |
Details
Bristle Material | Tampico Fiber |
Bristle Color | White |
Item | Broom Heads |
Features | Hardwood Block-Tampico Fiber Bristles |
Material | Tampico Fiber |
Description
Boardwalk® Deck Brush Head, 10" Wide, Tampico Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLENIS 3LB Spa PH Decreaser (86132)
- ALLSTAR PERFORMANCE Allstar Performance ALL78213 32 oz Spray Bottle Oil Eater Degreaser (ALL78213)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- RUBBERMAID COMMERCIAL Angled Large Broom, Poly Bristles, 46 7/8" Metal Handle, Yellow/Gray (FG637500GRAY)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural (BWK932YEA)
- BOARDWALK Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6 (BWKBR10002)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Green (31712)
- Boardwalk Brooms