Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Bowl Clip, Cotton Blossom Scent, Blue, PK72
Mfr # BWKCLIPCBLCT
Zoro # G4075539
product price: $207.99
/pk 72, $2.89/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cotton Blossom
- Color Blue
- Fixture Type Toilet Bowl Clip
Product Information
- Brand Boardwalk
- MFR # BWKCLIPCBLCT
- Zoro # G4075539
- UPC # 749507986973
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cotton Blossom |
Item | Toilet & Urinal Deodorizers |
Color | Blue |
Fixture Type | Toilet Bowl Clip |
Description
Boardwalk® Bowl Clip, Cotton Blossom Scent, Blue, 12/Box, 6 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- FANTASTIK Multisurface Disinfectant Degreaser, 1 Qt Spray, Green, 8 PK (SJN311836CT)
- EX-CELL KAISER Ex-Cell 63 BLX Tabletop Ashtray (63 BLX)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- BOARDWALK Urinal Screen, Bubble Gum Fragrance, Blue, PK12 (BWK1002)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers