Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Bowl Clip, Apple Scent, PK72
Mfr # BWKCLIPSAPCT
Zoro # G4076421
product price: $198.99
/pk 72, $2.76/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Spiced Apple
- Fixture Type Toilet Bowl Clip
- Color Red
- Standards LEED Applicable
Product Information
- Brand Boardwalk
- MFR # BWKCLIPSAPCT
- Zoro # G4076421
- UPC # 10749507986994
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Spiced Apple |
Item | Toilet & Urinal Deodorizers |
Fixture Type | Toilet Bowl Clip |
Color | Red |
Standards | LEED Applicable |
Description
Boardwalk® Bowl Clip, Apple Scent, 72/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIPPER STOP Sorbents, 4 1/2 in x 48 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280249)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- SPRAYWAY Fresh Scent Oven And Grill Cleaner 20 oz Foam (SW824R)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- BOARDWALK Bowl Clip, Spiced Apple Scent, Red, PK12 (BWKCLIPSAP)
- BOARDWALK Urinal Deodorizer Blocks, 3oz Block, Cherry Fragrance, PK144 (BWKU03CT)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Blue, Cotton Blossom Fragrance, PK12 (BWKGEMCBL)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- BOARDWALK Gem Urinal Screen, Orange, Mango, PK12 (BWKGEMMAN)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- SP RICHARDS Genuine Joe Deodorizing Z-Mat, Commode Mat - Black, (GJO58331)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers