Shop All Disposable Containers
Boardwalk
Bagasse PFAS-Free Food Containers, 1-Compartment, 6 x 6 x 3.19, White, Bamboo/Sugarcane, 500PK
Mfr # HL-66BW-NPFA
Zoro # G708996107
product price: $97.59
/pk 500, $0.20/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Height 3.19"
Product Information
- Brand Boardwalk
- MFR # HL-66BW-NPFA
- Zoro # G708996107
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 3.19" |
Depth | 6" |
Width | 6" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Hinged Lid Container |
Item | Food Containers |
Standards | ATSM D6400 Compliant |
Features | Hinged Lid, Vented |
Description
Compostable freezer and microwave safe containers. These compostable containers meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for foodservice disposables. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Refrigeration Door Gasket, 21.5"x31" (30223D0200)
- VOLLRATH Third Size Super Pan V Flexible Food Pan Lid (52432)
- WHIRLPOOL Washing Machine Drain Hose with Clamp (285664)
- CHEEZ-IT CHEEZITWC6 Baked Snack Crackers, White Cheddar Flavor, 3 oz Bag (462809)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- ENVIROFOAM Envirofoam Tray 6 Compartment, PK500 (FT6-500)
- Boardwalk Disposable Containers