Shop All Brooms
Boardwalk
Angler Broom, Plastic/Wood, 53" L, Ylw, PK12
Mfr # BWK932ACT
Zoro # G7655678
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Plastic
- Handle Material Wood
- Overall Length 53"
- Brush Length 13"
- Length 13"
Product Information
Dimensions
Overall Length | 53" |
Brush Length | 13" |
Length | 13" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Plastic |
Handle Material | Wood |
Item | Brooms |
Broom Application | Floors |
Color | Yellow |
Material | Plastic |
Application | Floors |
Description
Brooms, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Antibacterial Cleaner, 28 fl oz (0.9 quart) Summer Citrus; Lemon, 9 PK (PGC77130CT)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- WORKSHOP WET/DRY VACS Portable 2.5 Gal. 1.75 Peak HP Wet/Dry Shop Vacuum with Accessories (WS0255VA)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6 (BWKBR10012)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK Broom Heads, Brown, 3.25" L Bristles (BWK20136)
- WEILER 8-1/2" Whisk Broom, Corn Fill (44266)
- Boardwalk Brooms