Shop All Aluminum Foil
Boardwalk
Aluminum Foil Roll, Heavy-Duty, 12"x500ft.
Mfr # BWK 7120
Zoro # G4499881
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size Various
- Length 500 ft
- Fold Type No Fold
- Roll Length 500 ft
- Color Silver
Product Information
- Brand Boardwalk
- MFR # BWK 7120
- Zoro # G4499881
- UPC # 749507071204
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 500 ft |
Width | 12" |
Roll Length | 500 ft |
Sheet Width | 12 in |
Details
Item | Aluminum Foil Roll |
Fold Type | No Fold |
Color | Silver |
Material | Aluminum Foil |
Product Series | No Series |
Product Type | Roll |
SFI Certified | No |
FSC Certified | No |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Weight | Heavy-Weight |
Compostable | Not Compostable |
BPI Certified | No |
Recyclable | Yes |
Item Weight | Heavy-Weight |
Disposable Utensil Type | Roll |
Packing Type | Box |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 500 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 12 in, Standards Not Applicable, Weight Heavy-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series No Series, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Relay Kit, Mini, 120Vac Spdt, 30Res (R02.01.088.00)
- TRAMONTINA PROFESSIONAL FRY PAN 8"" (80114/582)
- HATCO Coated Bulb 50/60W 230/240V (02.30.058)
- AMERICAN COOLAIR Timer, Electric (706155)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- BOARDWALK Standard Aluminum Foil Roll, 18" x 1,000 ft (BWK7116)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- ALLPOINTS Foil Sheet Dispenser Ss (1135)
- Boardwalk Aluminum Foil