Shop All All Purpose Cleaners
Boardwalk
All Purpose Cleaner, 1 gal. Bottle, Lavender, 4 PK
Mfr # 951300-41ESSN
Zoro # G6101619
product price: $90.39
/pk 4, $22.60/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Chemicals For Use On Surface Chrome; Formica; Glazed Porcelain; Granite; Marble; Mirrors; Plastic; Stainless Steel
- Net Weight 37.1 lbs
- Cleaner Container Type Bottle
Product Information
- Brand Boardwalk
- MFR # 951300-41ESSN
- Zoro # G6101619
- UPC # 10749507000430
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | Chrome; Formica; Glazed Porcelain; Granite; Marble; Mirrors; Plastic; Stainless Steel |
Net Weight | 37.1 lbs |
Cleaner Container Type | Bottle |
Application | All-Purpose |
Physical Form | Liquid |
For Use On | Dirt; Grime |
Description
Boardwalk® All Purpose Cleaner, Lavender Scent, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Squeegee, Straight, Aluminum, 30" W (918701)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29384)
- VESTIL Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity (BKT-GAL-325)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Lavender (BWK4802EA)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- BOARDWALK Cleaners & Detergents, 32 oz Spray Bottle, Unscented, 12 PK (37112)
- SC JOHNSON 97OZ Lemon Pledge (72372)
- Boardwalk All Purpose Cleaners