Shop All Handles, Frames and Braces
This Product is Discontinued
Boardwalk
60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (Discontinued)
Mfr # BWK136
Zoro # G4578023
This Product is Discontinued
Key Features
- Handle Length 60"
- Handle Material Wood
- Handle Diameter 0.94"
- Length 60"
- Color Natural
Product Information
- Brand Boardwalk
- MFR # BWK136
- Zoro # G4578023
- UPC # 749507982883
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 0.94" |
Length | 60" |
Details
Handle Material | Wood |
Item | Mop and Broom Handles |
Color | Natural |
For Use With | Boardwalk® 1360 |
Weight | 1.1 lbs |
Material | Wood |
Finish | Lacquered |
Description
Boardwalk® Metal Tip Threaded Hardwood Broom Handle, 15/16" Dia x 60" Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.