Shop All Mops
Boardwalk
60 in L Looped End Mop, Looped-End, Blue, Cotton/Rayon/Synthetic
Mfr # BWK400MBC
Zoro # G4052682
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Medium
- Mop Head Color Blue
- Handle Color Yellow
- Mop Head Material Cotton/Rayon/Synthetic
- Handle Length 60 in
Product Information
Dimensions
Mop Pad Size | Medium |
Handle Length | 60 in |
Overall Length | 60 in |
Details
Mop Head Color | Blue |
Handle Color | Yellow |
Mop Head Material | Cotton/Rayon/Synthetic |
Handle Material | Metal; Polypropylene |
Mop End Type | Looped |
Mop Type | Looped End Mop |
Item | Looped End Mop |
Material | Cotton/Rayon/Synthetic |
Color | Blue |
Includes | (2) Medium Blue Blended Loop Mops with Wide Bands; (1) Mtal Handle with a Plastic Quick Change Head |
Application | Floors |
Weight | 4 lbs |
Description
Boardwalk® Looped-End Mop Kit, Medium, 60" Metal/Polypropylene Handle, Blue/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (3340-06)
- THE BRUSH MAN Dust Mop Handle - Clamp Style, 12PK (HDM-CLAMP)
- WCR Garden Hose Cap with Washer Brass (140-B)
- RENOWN Wave 3D Mango Urinal Screen, 10PK (REN03121)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK220RCT (BWK220RCT)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25306OR00)
- Boardwalk Mops