Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK
Mfr # H7658WKK
Zoro # G601839846
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.7 mil
- Size 38 in x 58 in
- Color Black
- Height 58 in
Product Information
- Brand Boardwalk
- MFR # H7658WKK
- Zoro # G601839846
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.7 mil |
Color | Black |
Item | Trash Bags |
Seal | Star |
Package Configuration | Flat Pack |
Application | Can Liner |
Weight | 25 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- CLR PRO Calcium, Lime and Rust Remover, 32 oz Spray Bottle, PK6, 6PK (FM-CLR32-6PRO)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXF5)
- LOCOR Paper Towel, Vrgn Fibr, 8"x800 ft., PK24, 6 PK (46896)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK (H7658SGKR01)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- Boardwalk Trash Bags