Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 1.3 mil, Gray, 100 PK
Mfr # H7658PGK
Zoro # G201839932
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 38 in x 58 in
- Width 38 in
- Application Can Liner
Product Information
- Brand Boardwalk
- MFR # H7658PGK
- Zoro # G201839932
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Gray |
Item | Trash Bags |
Application | Can Liner |
Bags Per Roll | 100 |
Seal | Star |
Package Configuration | Flat Pack |
Weight | 20 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, White, Canister, 700 Wipes, 7 in x 7 in, Fresh (31547)
- KRAFT TOOL Crack Squeegee Handle, 54"L, Wood, Metal (GG814-03)
- PURELL Advanced Refreshing Gel Hand Sanitizer, 20 oz Pump Bottle, PK12 (3023-12)
- QUICKIE Iron Shaped Scrubber (202ZQK)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- DEALMED 40 gal - 45 gal Trash Bags, 58 in x 46 in, 1.2 Mil, Clear, 100 PK (781153)
- Boardwalk Trash Bags