Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK
Mfr # H7658TGKR01
Zoro # G5202119
product price: $69.29
/pk 100, $0.69/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.95 mil
- Size 38 in x 58 in
- Color Gray
Product Information
- Brand Boardwalk
- MFR # H7658TGKR01
- Zoro # G5202119
- UPC # 98241129154
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.95 mil |
Color | Gray |
Item | Trash Bags |
Seal | Star |
Package Configuration | 4 Rolls of 25 Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Boardwalk® Low-Density Waste Can Liners, 60 gal, 0.95 mil, 38" x 58", Gray, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK2 (62338-91112)
- RUBBERMAID COMMERCIAL Debris Pan, Hvy-duty, f/18"Push Broom, 21.475"x29"x11", BK/YW (RCP2018781)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Green (FGQ62000GR00)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle (F062312-EA)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- BOARDWALK 56 gal Trash Bags, 36 in x 43 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 522)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.3 mil, Gray, 100 PK (H8046PGK)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- STOUT 65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT5051B15)
- Boardwalk Trash Bags