Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK
Mfr # BWKW3858X
Zoro # G4527482
product price: $53.89
/pk 100, $0.54/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
- Size 38 in x 58 in
- Color White
- Application Can Liner
Product Information
- Brand Boardwalk
- MFR # BWKW3858X
- Zoro # G4527482
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Color | White |
Item | Trash Bags |
Application | Can Liner |
Package Configuration | Flat Pack |
Seal | Star |
Bags Per Roll | 100 |
Weight | 14 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL Pump Dispenser, For 55 gal. Drums (55PGHBW90006)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- Boardwalk Trash Bags