Shop All Handles, Frames and Braces
Boardwalk
59" Mop and Broom Handles, 1.5" Dia, Black/Yellow, Metal
Mfr # FFC14M
Zoro # G0060109
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59"
- Handle Material Metal
- Handle Diameter 1.5"
- Length 59"
- Material Metal
Product Information
- Brand Boardwalk
- MFR # FFC14M
- Zoro # G0060109
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59" |
Handle Diameter | 1.5" |
Length | 59" |
Details
Handle Material | Metal |
Item | Mop and Broom Handles |
Material | Metal |
Color | Black/Yellow |
Weight | 3 lbs |
First Aid ANSI Kit Type | II |
Finish | Powder Coat |
Description
Two-Piece Metal Handle w/Jaw Head, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Fast Dry Carpet Rinse With D'limonene, 1 gal., PK4 (5001B-1)
- ARMOR ALL Air Freshener, Midnight Air Fragrance, Type: Fogger (18956)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- CLOROX 45CT13GAL CLR Kitch Bag (78543)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK137)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405EA)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- CARLISLE FOODSERVICE Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700 (4526700)
- Boardwalk Handles, Frames and Braces