Shop All Trash Bags
Boardwalk
56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK
Mfr # BWKW4347X
Zoro # G4525181
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
- Size 43 in x 47 in
- Color White
- Seal Star
Product Information
- Brand Boardwalk
- MFR # BWKW4347X
- Zoro # G4525181
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Color | White |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 100 |
Application | Can Liner |
Package Configuration | Flat Pack |
Weight | 13 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- OXICLEAN OxiClean No Scent Stain Remover Powder 5 lb (51650)
- LEXOL Lexol pH Leather Cleaner 1 liter (441-1L)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK (BWKW3858X)
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.1 mm, Gray, 100 PK (BWK 4347SEH)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- PITT PLASTICS 36"x58" .7mm 55 gal. Heavy Performance Roll Can Liner, PK100 (P6020XC)
- Boardwalk Trash Bags