Shop All Mops
Boardwalk
50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50016S
Mfr # BWKCD50016S
Zoro # G4053312
product price: $68.79
/pk 12, $5.73/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Length 50"
- Handle Material Wood
Product Information
Dimensions
Mop Pad Size | 16 oz |
Handle Length | 50" |
Overall Length | 50 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Style | Cut-End |
Mop Type | Mop Head |
Item | Mop Head |
Material | Cotton |
Color | White |
Features | 16 oz |
Application | Deck |
Weight | 13 lbs |
Description
Boardwalk® Mop Head, Cotton, Cut-End, White, #16 Handle Deck, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- ETTORE PRODUCTS COMPANY 12"Pro Ss Wind Squeegee (11112)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- BOARDWALK 35 in-60 in L Mops, Blue/Green, Microfiber (BWKMFKIT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 36”, 12PK (DM-CL-5X36)
- Boardwalk Floor Mops, Buckets & Wringers