Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552
Mfr # BWK552
Zoro # G4054861
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color White/Blue Stripes
- Mop Head Material Polyester/Rayon
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | White/Blue Stripes |
Mop Head Material | Polyester/Rayon |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White/Blue Stripes |
Material | Rayon/Polyester |
Features | Vinyl mesh headband |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Weight | 13.2 lbs |
Headband Color | White |
Description
Boardwalk® Mop Head, Floor Finish, Wide, Rayon/Polyester, Medium, White/Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Koblenz 45-0105-2 6 in. Koblenz And Regina Cleaning Pads Tan (45-0105-2)
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Spring Fresh Fragrance Scent Glass Cleaner (621700)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (TT2FTKB)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK Cut-End Dust Mop, White, Cotton/Synthetic, BWK1624 (BWK1624)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1460 (BWK1460)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK502GNNB)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- Boardwalk Floor Mops, Buckets & Wringers