Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ
Mfr # BWKSP200M14DZ
Zoro # G4052935
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Color | White |
Application | Floors |
Weight | 10 lbs |
Description
Boardwalk® Loop End Rayon Mop Head, Rayon, Medium, 14 oz, White, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Squeegee Blade (31UK25)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- SAVOGRAN Dirtex 18 Oz. All-Purpose Cleaner (10761)
- ROETECH Grease Trap Treatment, 2.5 Gal Jug, Liquid, Light Tan (GTT-LC-2.5-1)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- BOARDWALK 35 in-60 in L Mops, Blue/Green, Microfiber (BWKMFKIT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWKRM32016 (BWKRM32016)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- LIBMAN Libman Commercial 11-1/4" Wide Big Gator Mop® Refill - (3959)
- Boardwalk Mops