Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, White, Cotton, PK12
Mfr # BWK524C
Zoro # G4054380
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Includes | Includes 12 mop heads per case. |
Material | Cotton |
Application | Floor Maintenance |
For Use With | Clamp- or Grip-Style Mop Handles |
Weight | 18 lbs |
Description
Boardwalk® Mop Head, Pro Loop Web/Tailband, Premium Saddleback Head, Ctn, 24-oz., WH, 12/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- STALL DRY Absorbent & Deodorizer (W134)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (77112)
- DAMPRID Fresh Scent Moisture Absorber 2 pk Solid, 2PK (FG97)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK402BL (BWK402BL)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK543CT (BWK543CT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, PK12, 369442B14 (369442B14)
- Boardwalk Floor Mops, Buckets & Wringers