Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Green, Microfiber, PK12
Mfr # BWKMWTLGCT
Zoro # G403666282
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Large
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Large |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Weight | 14.3 lbs |
Application | Floor Maintenance |
Color | Green |
For Use With | UNISAN 610 |
Features | Washable |
Description
Rely on split microfiber to bring ultimate cleaning power to your floors. Mop heads provide powerful cleaning and conveniently work with traditional handles, buckets and wringers. Lightweight microfiber mop heads are easy to use. Easy to wring mop heads dry quickly for speedy re-use. Mop heads will not tangle, leave strings or snag. Durable microfiber withstands hundreds of launderings without losing effectiveness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Cap and Bearing Assembly (38138)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- SWIFFER Swiffer 06174 Sweep & Vacuum Replacement Filter; 2 Pack (111612)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- Boardwalk Mops